Hex Nut, M24, Stainless Steel, Not Graded, Bright Zinc Plated, 13.20 mm Ht

  • Mfr # K1145.124

  • Zoro # G502056205


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Thread Size
M24
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Bright Zinc Plated
Hex Height
13.20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1145.124
Zoro #
G502056205
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M24
Hex Height
13.20 mm
Hex Width
36 mm

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Bright Zinc Plated
Standards
ISO 4032
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.