Zoro Homepage

Hex Nut, M27, Steel, Class 10, Zinc Plated, 14.80 mm Ht

  • Mfr # K1146.327

  • Zoro # G502057431


product price: $21.45
/ea

Key Features

Thread Size
M27
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Hex Height
14.80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1146.327
Zoro #
G502057431
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M27
Hex Height
14.80 mm
Hex Width
41 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 980
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.