Hex Nut, M33, Steel, Grade 8, Zinc Plated, 26 mm Ht
- Mfr # K1145.233
- Zoro # G502056892
product price:Â
$
8.55
/ea
Key Features
Thread Size
M33
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Hex Height
26 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1145.233
- Zoro #
- G502056892
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade 8
- Finish
- Zinc Plated
- Standards
- ISO 4032
- System of Measurement
- Metric
Dimensions
- Thread Size
- M33
- Hex Height
- 26 mm
- Hex Width
- 50 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.