Zoro Homepage

Hex Nut, M4, Stainless Steel, Not Graded, Black oxide, 6.70 mm Ht

  • Mfr # K0664.105

  • Zoro # G802082850


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Thread Size
M4
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Black oxide
Hex Height
6.70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0664.105
Zoro #
G802082850
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M4
Hex Height
6.70 mm
Hex Width
9 mm

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Black oxide
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.