Zoro Homepage

Hex Nut, M5, Steel, Grade 8, Zinc Plated, 6.30 mm Ht

  • Mfr # K1147.205

  • Zoro # G602057652


product price: $0.42
/ea
Sold in multiples of 34 for $14.28

Key Features

Thread Size
M5
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Hex Height
6.30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1147.205
Zoro #
G602057652
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5
Hex Height
6.30 mm
Hex Width
8 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Standards
DIN 982
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.