Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M6-0, 75, Stainless Steel, Not Graded, Bright Zinc Plated, 3.20 mm Ht

  • Mfr # K0700.1062

  • Zoro # G1011889


product price: $0.75
/ea
Sold in multiples of 18 for $13.50

Key Features

Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Bright Zinc Plated
Hex Height
3.20 mm
Hex Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0700.1062
Zoro #
G1011889
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M6-0,75
Hex Height
3.20 mm
Hex Width
10 mm

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Bright Zinc Plated
Standards
DIN 439
System of Measurement
Metric
Thread Direction
Right Hand

Description

Hexagon Nut Low Form Similar To Din439, M06X0,75, Right-Hand Thread, Sw=10, Stainless Steel A2 Bright. Note: These Hexagon Nuts Are Used In Screw Connections Exposed To Limited Loads, E.G. As A Locknut For Clevis Joints Or Rod Ends.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.