Zoro Homepage

Hex Nut, M8, Stainless Steel, Not Graded, Black oxide, 12.80 mm Ht

  • Mfr # K0664.108

  • Zoro # G102082826


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Thread Size
M8
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Black oxide
Hex Height
12.80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0664.108
Zoro #
G102082826
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Hex Height
12.80 mm
Hex Width
15.3 mm

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Black oxide
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.