Shop KIPP
See all product information
Create Account
Hex Nut, M8, Steel, Class 10, Zinc Plated, 4.40 mm Ht
- Mfr # K1146.308
- Zoro # G102057602
product price:Â
$
1.65
/ea
Sold in multiples of 6 for
$9.90
Key Features
Thread Size
M8
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Hex Height
4.40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1146.308
- Zoro #
- G102057602
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 10
- Finish
- Zinc Plated
- Standards
- DIN 980
- System of Measurement
- Metric
Dimensions
- Thread Size
- M8
- Hex Height
- 4.40 mm
- Hex Width
- 13 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.