Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M8, Steel, Grade 8, Bright Zinc Plated, 5.50 mm Ht

  • Mfr # K1145.08

  • Zoro # G102056667


product price: $0.25
/ea
Sold in multiples of 36 for $9.00

Key Features

Material
Steel
Material Grade/Class
Grade 8
Finish
Bright Zinc Plated
Hex Height
5.50 mm
Hex Width
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1145.08
Zoro #
G102056667
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8
Hex Height
5.50 mm
Hex Width
17 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Bright Zinc Plated
Standards
ISO 4032
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.