Class 10.9, M8 Hex Head Cap Screw, Zinc Plated Steel, 18 mm L
- Mfr # K0871.508X18
- Zoro # G102056803
product price:Â
$
0.58
/ea
Sold in multiples of 18 for
$10.44
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
13 mm
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0871.508X18
- Zoro #
- G102056803
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M8
- Fastener Length
- 18 mm
- Head Width
- 13 mm
- Thread Length
- 18 mm
- Head Height
- 5.3 mm
- Head Dia.
- 13 mm
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 933
- Item
- Hex Head Cap Screw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.