No 8 x 2" Phillips Flat Head Steel Wood Screws, 100 PK, Finish: Yellow Zinc
- Mfr # U25121.016.0200
- Zoro # G2281688
product price:Â
$
5.59
/pk of 100, $0.06/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U25121.016.0200
- Zoro #
- G2281688
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Standards
- ASME B18.6.1
- Item
- Wood Screw
- Meets/Exceeds
- ASME B18.6.1
- Head Angle (Deg.)
- 82
- Type
- Wood Screw
- Pack Size
- Small
- Thread Type
- Coarse
- Maximum Head Angle
- 82 Degrees
- Dimensional Standards
- ASME B18.6.1
- Tip Type
- Pointed
- Threads per Inch
- 18
- Material Quality Standards
- SAE J429
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #8
- Fastener Length
- 2 in
- Drive Size
- #2
- Head Dia.
- 0.292 to 0.332 in
- Head Height
- 0.1 in
- Head Width
- 0.332 in
- Maximum Head Width
- 21/64 in
- Overall Length
- 2 in
- Maximum Head Height
- 3/32 in
- Minimum Thread Length
- 2 43/64 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #8, Fastener Length 2 in, Head Width 0.332 in, Head Height 0.1 in, Drive Size #2, Threads per Inch 18, Thread Style Partially Threaded, Minimum Thread Length 2 43/64 in, Pack Size Small, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Dimensional Standards ASME B18.6.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.