Shop KIPP
See all product information
Create Account
HEXAGON HEAD BOLT W. SHAFT DIN931, ISO4014 M03X35, SW=5, 5, STEEL 8.8 BRIGHT BLACK
- Mfr # K0870.03X35
- Zoro # G316333370
product price:Â
$
0.70
/ea
Sold in multiples of 12 for
$8.40
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M3
Head Width
5.5 mm
Material
Steel
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0870.03X35
- Zoro #
- G316333370
- UPC #
- -
- Country of Origin
- French Polynesia
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Bright
- Thread Style
- Partially Threaded
- Standards
- DIN 931, ISO 4014
- Item
- Hex Head Cap Screw
Dimensions
- Thread Size
- M3
- Fastener Length
- 35 mm
- Head Width
- 5.5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.