Shop KIPP
See all product information
Create Account
HEXAGON HEAD BOLT W. SHAFT DIN931, ISO4014 M05X50, SW=8, STEEL 10.9 BRIGHT BLACK
- Mfr # K0870.305X50
- Zoro # G216333364
product price:Â
$
0.66
/ea
Sold in multiples of 13 for
$8.58
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M5
Head Width
8 mm
Material
Steel
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0870.305X50
- Zoro #
- G216333364
- UPC #
- -
- Country of Origin
- French Polynesia
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Bright
- Thread Style
- Partially Threaded
- Standards
- DIN 931, ISO 4014
- Item
- Hex Head Cap Screw
Dimensions
- Thread Size
- M5
- Fastener Length
- 50 mm
- Head Width
- 8 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.