Class 8.8, M6 Hex Head Cap Screw, Black Oxide Steel, 60 mm L
Mfr # K0870.06X60
Zoro # G402059733
product price:Â $0.83
/ea
Sold in multiples of 11 for $9.13
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M6
Head Width
10 mm
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0870.06X60
Zoro #
G402059733
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6
Fastener Length
60 mm
Head Width
10 mm
Thread Length
18 mm
Head Dia.
10 mm
Head Height
4 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931, DIN EN ISO 4014, DIN EN 24014
Item
Hex Head Cap Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.