Zoro Homepage

HEXAGON NUT AHNLICH DIN934 M36X2, SW=55, STEEL PHOSPHATED

  • Mfr # K2348.1236

  • Zoro # G616336224


product price: $14.29
/ea

Key Features

System of Measurement
Metric
Thread Size
M36-2.00
Material
Steel
Finish
Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2348.1236
Zoro #
G616336224
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M36-2.00

Details

Item
Hex Nut
System of Measurement
Metric
Material
Steel
Finish
Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.