Shop KIPP
See all product information
Create Account
HEXAGON NUT DIN934 M02, 5, SW=5, STAINLESS STEEL A4 70 BRIGHT
- Mfr # K1145.5025
- Zoro # G116336229
product price:Â
$
0.50
/ea
Sold in multiples of 17 for
$8.50
Key Features
Thread Size
M2.5
Material
Stainless Steel
Finish
Bright
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1145.5025
- Zoro #
- G116336229
- UPC #
- -
- Country of Origin
- French Polynesia
Dimensions
- Thread Size
- M2.5
Details
- Item
- Hex Nut
- Material
- Stainless Steel
- Finish
- Bright
- System of Measurement
- Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.