Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEXAGON NUT DIN934 M02, 5, SW=5, STEEL 8 BRIGHT BLACK

  • Mfr # K1145.025

  • Zoro # G916336207


product price: $0.27
/ea
Sold in multiples of 30 for $8.10

Key Features

Finish
Bright
Material Grade/Class
Grade 8
System of Measurement
Metric
Thread Size
M2.5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1145.025
Zoro #
G916336207
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M2.5

Details

Item
Hex Nut
Finish
Bright
Material Grade/Class
Grade 8
System of Measurement
Metric
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.