Shop KIPP
See all product information
Create Account
HEXAGON NUT DIN934 M02, 5, SW=5, STEEL 8 ELECTRO ZINC-PLATED
- Mfr # K1145.2025
- Zoro # G616336231
product price:Â
$
0.32
/ea
Sold in multiples of 25 for
$8.00
Key Features
Thread Size
M2.5
Material
Steel
Material Grade/Class
Grade 8
Finish
Electro-Zinc Plated
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1145.2025
- Zoro #
- G616336231
- UPC #
- -
- Country of Origin
- French Polynesia
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade 8
- Finish
- Electro-Zinc Plated
- System of Measurement
- Metric
Dimensions
- Thread Size
- M2.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.