Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEXAGON NUT DIN934 M24X2, SW=36, STEEL ELECTRO ZINC-PLATED

  • Mfr # K2348.1124

  • Zoro # G016336237


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Thread Size
M24-2.00
System of Measurement
Metric
Finish
Electro-Zinc Plated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2348.1124
Zoro #
G016336237
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M24-2.00

Details

System of Measurement
Metric
Finish
Electro-Zinc Plated
Material
Steel
Item
Hex Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.