HEXAGON NUT DIN934 M24X2, SW=36, STEEL PHOSPHATED
Mfr # K2348.1224
Zoro # G116336205
product price: $3.55
/eaSold in multiples of 3 for $10.65
Key Features
Material
Steel
System of Measurement
Metric
Finish
Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2348.1224
Zoro #
G116336205
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
M24-2.00
Details
Material
Steel
System of Measurement
Metric
Item
Hex Nut
Finish
Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.