HEXAGON NUT, D=M16X1, 5, SW1=19, BRASS NICKEL-PLATED
Mfr # K2250.11615
Zoro # G616336248
product price: $0.82
/ea
Sold in multiples of 10 for $8.20
Key Features
Material
Brass
Finish
Nickel Plated
Thread Size
M16-1.50
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2250.11615
Zoro #
G616336248
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M16-1.50
Details
Item
Hex Nut
Material
Brass
Finish
Nickel Plated
System of Measurement
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.