Zoro Homepage

HEXAGON NUT, D=M20X1, 5, SW1=24, BRASS NICKEL-PLATED

  • Mfr # K2250.12015

  • Zoro # G716336230


product price: $0.88
/ea
Sold in multiples of 10 for $8.80

Key Features

Thread Size
M20-1.50
Finish
Nickel Plated
Material
Brass
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2250.12015
Zoro #
G716336230
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20-1.50

Details

Item
Hex Nut
Finish
Nickel Plated
Material
Brass
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.