HEXAGON NUT, D=M32X1, 5, SW1=36, BRASS NICKEL-PLATED
Mfr # K2250.13215
Zoro # G216336235
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
Key Features
System of Measurement
Metric
Material
Brass
Finish
Nickel Plated
Thread Size
M32-1.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2250.13215
Zoro #
G216336235
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M32-1.50
Details
System of Measurement
Metric
Material
Brass
Finish
Nickel Plated
Item
Hex Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.