Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEXAGON NUT, D=M40X1, 5, SW1=46, BRASS NICKEL-PLATED

  • Mfr # K2250.14015

  • Zoro # G116336243


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

System of Measurement
Metric
Material
Brass
Finish
Nickel Plated
Thread Size
M40-1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2250.14015
Zoro #
G116336243
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M40-1.50

Details

System of Measurement
Metric
Item
Hex Nut
Material
Brass
Finish
Nickel Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.