HEXAGON NUT EMC, WITH CUTTING EDGES, D=M16X1, 5, SW1=19, BRASS NICKEL-PLATED

  • Mfr # K2251.11615

  • Zoro # G416336226


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

System of Measurement
Metric
Finish
Nickel Plated
Thread Size
M16-1.50
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2251.11615
Zoro #
G416336226
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16-1.50

Details

System of Measurement
Metric
Finish
Nickel Plated
Material
Brass
Item
Hex Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.