Shop KIPP
See all product information
Create Account
HEXAGON NUT EMC, WITH CUTTING EDGES, D=M40X1, 5, SW1=46, BRASS NICKEL-PLATED
- Mfr # K2251.14015
- Zoro # G516336249
product price:Â
$
13.69
/ea
Key Features
Thread Size
M40-1.50
Material
Brass
Finish
Nickel Plated
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K2251.14015
- Zoro #
- G516336249
- UPC #
- -
- Country of Origin
- Germany
- Item
- Hex Nut
- Material
- Brass
- Finish
- Nickel Plated
- System of Measurement
- Metric
Dimensions
- Thread Size
- M40-1.50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.