Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinges plastic

  • Mfr # K0435.301833

  • Zoro # G4671304


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Style
Plastic Hinge
Material
Thermoplastic/Stainless Steel
Height
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0435.301833
Zoro #
G4671304
UPC #
-
Country of Origin
Unknown

Dimensions

Height
9 mm

Details

Style
Plastic Hinge
Material
Thermoplastic/Stainless Steel

Description

Hinge 87X48, Thermoplastic Black, Components: Stainless Steel, A1=17.5, A2=32,5, A3=29.5, A4=57,5. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.