Zoro Homepage

Hinges plastic

  • Mfr # K0435.402325

  • Zoro # G4670848


product price: $10.69
/ea
Sold in multiples of 2 for $21.38

Key Features

Style
Plastic Hinge
Material
Thermoplastic/Stainless Steel
Height
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0435.402325
Zoro #
G4670848
UPC #
-
Country of Origin
Unknown

Dimensions

Height
9 mm

Details

Style
Plastic Hinge
Material
Thermoplastic/Stainless Steel

Description

Hinge 82X48, Thermoplastic Black, Components: Stainless Steel, A1=22.5, A2=25, A3=38.5, A4=43,5. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.