Indexing Plunger, All SS, Size: 0 D1= 5/16-24, D=4, Style A Non-Lockout WO Locknut, Pin Hard

  • Mfr # K0632.001004AK

  • Zoro # G7277448


product price: $31.02
/ea

Key Features

Style
Knob
Grip Length
55/64"
Pin Dia.
5/32"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.001004AK
Zoro #
G7277448
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
55/64"
Pin Dia.
5/32"
Length
1-11/16"
Tip Length
0.157"
Barrel Height
0.51"
Thread Size
5/16"-24
Plunger Dia.
4.00mm
Barrel Dia.
33/64"
Tip Dia.
0.15"
Plunger Width
4 mm
Overall Length
43 mm
Thread Length
13 mm
Body Diameter
10 mm
Handle Diameter
18 mm
Body Length
39 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Type
Mushroom Knob
Thread-Locking Element Included
No
With Locking Plunger
No
Retractable
Yes
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Final Nose Force
12 N
Initial Nose Force
6 N
Plunger Projection
4 mm
Plunger Finish
Uncoated
Handle Material
Stainless Steel
Body Material Grade
303
Nose Shape
Pin
Body Finish
Hardened
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Plunger Material Grade
420
Retractability
Retractable
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 5/16 In.-24, Thread Length 13 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 39 mm, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 43 mm, Plunger Width 4 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.