Indexing Plunger, All SS, Size: 0 D1= 5/16-24, D=4, Style C Lockout Type WO Locknut, Pin Not Hard

  • Mfr # K0632.113004AK

  • Zoro # G7265800


product price: $33.95
/ea

Key Features

Style
Knob
Grip Length
55/64"
Pin Dia.
5/32"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.113004AK
Zoro #
G7265800
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
55/64"
Pin Dia.
5/32"
Tip Length
0.157"
Thread Size
5/16"-24
Length
1-11/16"
Barrel Height
0.51"
Barrel Dia.
33/64"
Tip Dia.
0.15"
Plunger Dia.
4.00mm
Thread Length
13 mm
Overall Length
38.5 mm
Plunger Width
4 mm
Handle Diameter
18 mm
Body Diameter
10 mm
Body Length
34.5 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Body Material
Stainless Steel
Initial Nose Force
6 N
Handle Type
Mushroom Knob
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Projection
4 mm
Final Nose Force
12 N
With Locking Plunger
Yes
Retractable
Yes
Plunger Finish
Uncoated
Plunger Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
303
Nose Shape
Pin
Handle Material
Stainless Steel
Measurement System
Inch
Body Finish
Uncoated
Retractability
Retractable
Plunger Material Grade
303
Includes Locking Plunger
Locking Plunger Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 5/16 In.-24, Thread Length 13 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 34.5 mm, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 38.5 mm, Plunger Width 4 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.