Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, All SS, Size: 0 D1= 5/16-24, D=4, Style D Lockout Type W Locknut, Pin Hard

  • Mfr # K0632.004004AK

  • Zoro # G7277667


product price: $40.15
/ea

Key Features

Style
Knob
Grip Length
55/64"
Pin Dia.
5/32"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.004004AK
Zoro #
G7277667
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
55/64"
Pin Dia.
5/32"
Length
1-11/16"
Thread Size
5/16"-24
Barrel Height
0.51"
Tip Dia.
0.15"
Tip Length
0.157"
Barrel Dia.
33/64"
Plunger Dia.
4.00mm
Plunger Width
4 mm
Thread Length
13 mm
Overall Length
38.5 mm
Body Diameter
10 mm
Body Length
34.5 mm
Handle Diameter
18 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Final Nose Force
12 N
Body Material
Stainless Steel
Handle Type
Mushroom Knob
Plunger Finish
Uncoated
Retractable
Yes
With Locking Plunger
Yes
Plunger Projection
4 mm
Plunger Material
Stainless Steel
Initial Nose Force
6 N
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Included
Plunger Material Grade
420
Retractability
Retractable
Measurement System
Inch
Handle Material
Stainless Steel
Body Material Grade
303
Body Finish
Hardened
Nose Shape
Pin
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 5/16 In.-24, Thread Length 13 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 34.5 mm, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 38.5 mm, Plunger Width 4 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.