Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, All SS, Size: 0 D1= 5/16-24, D=4, Style D Lockout Type W Locknut, Pin Not Hard

  • Mfr # K0632.114004AK

  • Zoro # G7266178


product price: $38.49
/ea

Key Features

Style
Knob
Grip Length
55/64"
Pin Dia.
5/32"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.114004AK
Zoro #
G7266178
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
55/64"
Pin Dia.
5/32"
Tip Dia.
0.15"
Thread Size
5/16"-24
Plunger Dia.
4.00mm
Tip Length
0.157"
Barrel Dia.
33/64"
Length
1-11/16"
Barrel Height
0.51"
Plunger Width
4 mm
Overall Length
38.5 mm
Thread Length
13 mm
Body Length
34.5 mm
Handle Diameter
18 mm
Body Diameter
10 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Initial Nose Force
6 N
Retractable
Yes
Plunger Finish
Uncoated
Handle Type
Mushroom Knob
Plunger Projection
4 mm
Body Material
Stainless Steel
Plunger Material
Stainless Steel
With Locking Plunger
Yes
Final Nose Force
12 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Measurement System
Inch
Body Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Included
Plunger Material Grade
303
Retractability
Retractable
Body Material Grade
303
Nose Shape
Pin
Handle Material
Stainless Steel
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 5/16 In.-24, Thread Length 13 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 34.5 mm, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 38.5 mm, Plunger Width 4 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.