Indexing Plunger, All SS, Size: 0 D1= M08X1, D=4, Style A Non-Lockout WO Locknut, Pin Not Hard

  • Mfr # K0632.111004

  • Zoro # G7277789


product price: $28.55
/ea

Key Features

Style
Knob
Grip Length
55/64"
Pin Dia.
5/32"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0632.111004
Zoro #
G7277789
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
55/64"
Pin Dia.
5/32"
Plunger Dia.
4.00mm
Barrel Height
0.51"
Tip Dia.
0.15"
Length
1-11/16"
Barrel Dia.
33/64"
Tip Length
0.157"
Thread Size
M8x1
Thread Length
13 mm
Plunger Width
4 mm
Overall Length
43 mm
Handle Diameter
18 mm
Body Length
39 mm
Body Diameter
10 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Plunger Finish
Uncoated
Body Material
Stainless Steel
Initial Nose Force
6 N
Thread Pitch
1 mm
Thread-Locking Element Included
No
Final Nose Force
12 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
With Locking Plunger
No
Handle Type
Knob
Retractable
Yes
Plunger Material
Stainless Steel
Plunger Projection
4 mm
Retractability
Retractable
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
303
Body Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Metric
Body Material Grade
303
Handle Material
Stainless Steel
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M8x1, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 39 mm, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 43 mm, Plunger Width 4 mm, Thread Pitch 1 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.