Indexing Plunger, All SS, Size: 0 D1= M08X1, D=4, Style B Non-Lockout W Locknut, Pin Not Hard

  • Mfr # K0632.112004

  • Zoro # G7265697


product price: $29.99
/ea

Key Features

Style
Knob
Grip Length
55/64"
Pin Dia.
5/32"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.112004
Zoro #
G7265697
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
55/64"
Pin Dia.
5/32"
Barrel Dia.
33/64"
Tip Dia.
0.15"
Plunger Dia.
4.00mm
Barrel Height
0.51"
Thread Size
M8x1
Tip Length
0.157"
Length
1-11/16"
Thread Length
13 mm
Plunger Width
4 mm
Overall Length
43 mm
Body Length
39 mm
Body Diameter
10 mm
Handle Diameter
18 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Thread-Locking Element Included
No
Plunger Projection
4 mm
Handle Type
Knob
Thread Pitch
1 mm
Final Nose Force
12 N
Plunger Finish
Uncoated
Plunger Material
Stainless Steel
Retractable
Yes
Body Material
Stainless Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Initial Nose Force
6 N
With Locking Plunger
No
Retractability
Retractable
Measurement System
Metric
Handle Material
Stainless Steel
Body Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
303
Nose Shape
Ball
Body Material Grade
303
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M8x1, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 39 mm, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 43 mm, Plunger Width 4 mm, Thread Pitch 1 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.