Indexing Plunger, All SS, Size: 0 D1= M08X1, D=4, Style C Lockout Type WO Locknut, Pin Hard

  • Mfr # K0632.003004

  • Zoro # G7277509


product price: $33.75
/ea

Key Features

Style
Knob
Grip Length
55/64"
Pin Dia.
5/32"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.003004
Zoro #
G7277509
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
55/64"
Pin Dia.
5/32"
Thread Size
M8x1
Tip Length
0.157"
Barrel Dia.
33/64"
Length
1-11/16"
Tip Dia.
0.15"
Plunger Dia.
4.00mm
Barrel Height
0.51"
Plunger Width
4 mm
Thread Length
13 mm
Overall Length
38.5 mm
Body Diameter
10 mm
Body Length
34.5 mm
Handle Diameter
18 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Retractable
Yes
With Locking Plunger
Yes
Body Material
Stainless Steel
Thread Pitch
1 mm
Initial Nose Force
6 N
Final Nose Force
12 N
Handle Type
Knob
Plunger Material
Stainless Steel
Plunger Finish
Uncoated
Plunger Projection
4 mm
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Material Grade
420
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Included
Handle Material
Stainless Steel
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Metric
Body Material Grade
303
Body Finish
Hardened
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M8x1, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 34.5 mm, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 38.5 mm, Plunger Width 4 mm, Thread Pitch 1 mm, Handle Type Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.