Indexing Plunger, All SS, Size: 1 D1= 3/8-24, D=5, Style A Non-Lockout WO Locknut, Pin Hard

  • Mfr # K0632.001105AL

  • Zoro # G7277116


product price: $24.45
/ea

Key Features

Style
Knob
Grip Length
1-1/32"
Pin Dia.
3/16"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.001105AL
Zoro #
G7277116
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-1/32"
Pin Dia.
3/16"
Thread Size
3/8"-24
Barrel Height
0.59"
Tip Dia.
0.19"
Tip Length
0.196"
Plunger Dia.
5.00mm
Barrel Dia.
19/32"
Length
1-31/32"
Overall Length
50 mm
Thread Length
15 mm
Plunger Width
5 mm
Body Length
45 mm
Body Diameter
13 mm
Handle Diameter
21 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Plunger Projection
5 mm
Retractable
Yes
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Final Nose Force
12 N
Plunger Material
Stainless Steel
Plunger Finish
Uncoated
With Locking Plunger
No
Thread-Locking Element Included
No
Initial Nose Force
4.5 N
Handle Type
Mushroom Knob
Body Material
Stainless Steel
Measurement System
Inch
Nose Shape
Pin
Body Finish
Hardened
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
303
Handle Material
Stainless Steel
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
420
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 3/8 In.-24, Thread Length 15 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 45 mm, Final Nose Force 12 N, Initial Nose Force 4.5 N, Overall Length 50 mm, Plunger Width 5 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.