Indexing Plunger, All SS, Size: 1 D1= 3/8-24, D=5, Style A Non-Lockout WO Locknut, Pin Not Hard

  • Mfr # K0632.111105AL

  • Zoro # G7265539


product price:  $26.89
/ea

Key Features

Style
Knob
Grip Length
1-1/32"
Pin Dia.
3/16"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0632.111105AL
Zoro #
G7265539
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-1/32"
Pin Dia.
3/16"
Length
1-31/32"
Tip Dia.
0.19"
Barrel Dia.
19/32"
Thread Size
3/8"-24
Barrel Height
0.59"
Tip Length
0.196"
Plunger Dia.
5.00mm
Thread Length
15 mm
Overall Length
50 mm
Plunger Width
5 mm
Body Diameter
13 mm
Handle Diameter
21 mm
Body Length
45 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Final Nose Force
12 N
Retractable
Yes
Plunger Projection
5 mm
Initial Nose Force
4.5 N
Handle Type
Mushroom Knob
Plunger Finish
Uncoated
Thread-Locking Element Included
No
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
With Locking Plunger
No
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Plunger Material Grade
303
Body Material Grade
303
Body Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Retractability
Retractable
Handle Material
Stainless Steel
Nose Shape
Pin
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 3/8 In.-24, Thread Length 15 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 45 mm, Final Nose Force 12 N, Initial Nose Force 4.5 N, Overall Length 50 mm, Plunger Width 5 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.