Zoro Homepage

Indexing Plunger, All SS, Size: 1 D1= 3/8-24, D=5, Style D Lockout Type W Locknut, Pin Hard

  • Mfr # K0632.004105AL

  • Zoro # G7277588


product price: $33.69
/ea

Key Features

Style
Knob
Grip Length
1-1/32"
Pin Dia.
3/16"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.004105AL
Zoro #
G7277588
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-1/32"
Pin Dia.
3/16"
Barrel Height
0.59"
Barrel Dia.
19/32"
Length
1-31/32"
Plunger Dia.
5.00mm
Tip Dia.
0.19"
Thread Size
3/8"-24
Tip Length
0.196"
Overall Length
43.5 mm
Plunger Width
5 mm
Thread Length
15 mm
Body Length
38.5 mm
Body Diameter
13 mm
Handle Diameter
21 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Plunger Finish
Uncoated
Body Material
Stainless Steel
With Locking Plunger
Yes
Handle Type
Mushroom Knob
Plunger Projection
5 mm
Plunger Material
Stainless Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Retractable
Yes
Initial Nose Force
4.5 N
Final Nose Force
12 N
Retractability
Retractable
Body Material Grade
303
Plunger Material Grade
420
Body Finish
Hardened
Includes Locking Plunger
Locking Plunger Included
Nose Shape
Pin
Handle Material
Stainless Steel
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 3/8 In.-24, Thread Length 15 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 5 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 38.5 mm, Final Nose Force 12 N, Initial Nose Force 4.5 N, Overall Length 43.5 mm, Plunger Width 5 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.