Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, All SS, Size: 1 D1= M10X1, D=5, Style D Lockout Type W Locknut, Pin Not Hard

  • Mfr # K0632.114105

  • Zoro # G7266071


product price: $35.99
/ea

Key Features

Style
Knob
Grip Length
1-1/32"
Pin Dia.
3/16"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.114105
Zoro #
G7266071
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-1/32"
Pin Dia.
3/16"
Barrel Height
0.59"
Plunger Dia.
5.00mm
Length
1-31/32"
Thread Size
M10x1
Barrel Dia.
19/32"
Tip Dia.
0.19"
Tip Length
0.196"
Overall Length
43.5 mm
Thread Length
15 mm
Plunger Width
5 mm
Handle Diameter
21 mm
Body Length
38.5 mm
Body Diameter
13 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
With Locking Plunger
Yes
Plunger Projection
5 mm
Final Nose Force
12 N
Plunger Material
Stainless Steel
Thread Pitch
1 mm
Plunger Finish
Uncoated
Body Material
Stainless Steel
Initial Nose Force
5 N
Handle Type
Knob
Retractable
Yes
Body Material Grade
303
Plunger Material Grade
303
Measurement System
Metric
Body Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Included
Retractability
Retractable
Handle Material
Stainless Steel
Nose Shape
Ball
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M10x1, Thread Length 15 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 5 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 38.5 mm, Final Nose Force 12 N, Initial Nose Force 5 N, Overall Length 43.5 mm, Plunger Width 5 mm, Thread Pitch 1 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.