Indexing Plunger, All SS, Size: 2 D1= 1/2-13, D=6, Style A Non-Lockout WO Locknut, Pin Hard

  • Mfr # K0632.001206A5

  • Zoro # G7276985


product price: $28.25
/ea

Key Features

Style
Knob
Grip Length
1-7/32"
Pin Dia.
15/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.001206A5
Zoro #
G7276985
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-7/32"
Pin Dia.
15/64"
Length
2-21/64"
Plunger Dia.
6.00mm
Barrel Dia.
43/64"
Thread Size
1/2"-13
Tip Length
0.236"
Barrel Height
0.66"
Tip Dia.
0.23"
Plunger Width
6 mm
Thread Length
17 mm
Overall Length
59 mm
Body Diameter
14 mm
Handle Diameter
25 mm
Body Length
53 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Plunger Projection
6 mm
Thread-Locking Element Included
No
Retractable
Yes
Initial Nose Force
6 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
With Locking Plunger
No
Plunger Finish
Uncoated
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Handle Type
Mushroom Knob
Final Nose Force
14 N
Nose Shape
Pin
Body Material Grade
303
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Not Included
Handle Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
420
Body Finish
Hardened
Measurement System
Inch
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 1/2 In.-13, Thread Length 17 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 53 mm, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 59 mm, Plunger Width 6 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.