Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, All SS, Size: 2 D1= 1/2-13, D=6, Style C Lockout Type WO Locknut, Pin Hard

  • Mfr # K0632.003206A5

  • Zoro # G7277490


product price: $40.45
/ea

Key Features

Style
Knob
Grip Length
1-7/32"
Pin Dia.
15/64"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.003206A5
Zoro #
G7277490
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-7/32"
Pin Dia.
15/64"
Tip Dia.
0.23"
Barrel Height
0.66"
Barrel Dia.
43/64"
Plunger Dia.
6.00mm
Length
2-21/64"
Tip Length
0.236"
Thread Size
1/2"-13
Overall Length
52 mm
Plunger Width
6 mm
Thread Length
17 mm
Body Length
46 mm
Handle Diameter
25 mm
Body Diameter
14 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Plunger Projection
6 mm
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Finish
Uncoated
Initial Nose Force
6 N
Plunger Material
Stainless Steel
Retractable
Yes
With Locking Plunger
Yes
Handle Type
Mushroom Knob
Final Nose Force
14 N
Body Material
Stainless Steel
Measurement System
Inch
Nose Shape
Pin
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Included
Includes Thread-Locking Element
Thread-Locking Element Included
Handle Material
Stainless Steel
Body Finish
Hardened
Body Material Grade
303
Plunger Material Grade
420
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 1/2 In.-13, Thread Length 17 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 46 mm, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 52 mm, Plunger Width 6 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.