Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style A Non-Lockout WO Locknut, Pin Not Hard

  • Mfr # K0632.111206

  • Zoro # G7265511


product price:  $29.15
/ea

Key Features

Style
Knob
Grip Length
1-7/32"
Pin Dia.
15/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.111206
Zoro #
G7265511
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-7/32"
Pin Dia.
15/64"
Length
2-21/64"
Tip Dia.
0.23"
Plunger Dia.
6.00mm
Tip Length
0.236"
Barrel Height
0.66"
Thread Size
M12x1.5
Barrel Dia.
43/64"
Plunger Width
6 mm
Overall Length
59 mm
Thread Length
17 mm
Handle Diameter
25 mm
Body Diameter
14 mm
Body Length
53 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Final Nose Force
14 N
Thread Pitch
1.5 mm
Plunger Finish
Uncoated
Thread-Locking Element Included
No
Retractable
Yes
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
With Locking Plunger
No
Plunger Projection
6 mm
Body Material
Stainless Steel
Handle Type
Knob
Plunger Material
Stainless Steel
Initial Nose Force
6 N
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Shape
Ball
Retractability
Retractable
Handle Material
Stainless Steel
Plunger Material Grade
303
Body Finish
Uncoated
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 17 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 53 mm, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 59 mm, Plunger Width 6 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.