Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Not Hard

  • Mfr # K0632.114206

  • Zoro # G7340606


product price: $46.35
/ea

Key Features

Style
Knob
Grip Length
1-7/32"
Pin Dia.
15/64"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.114206
Zoro #
G7340606
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-7/32"
Pin Dia.
15/64"
Length
2-21/64"
Tip Length
0.236"
Barrel Dia.
43/64"
Thread Size
M12x1.5
Tip Dia.
0.23"
Barrel Height
0.66"
Plunger Dia.
6.00mm
Thread Length
17 mm
Overall Length
51.7 mm
Plunger Width
6 mm
Body Length
45.7 mm
Body Diameter
14 mm
Handle Diameter
25 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Handle Type
Knob
Body Material
Stainless Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Projection
6 mm
Thread Pitch
1.5 mm
Plunger Finish
Uncoated
Initial Nose Force
6 N
Final Nose Force
14 N
Retractable
Yes
Plunger Material
Stainless Steel
With Locking Plunger
Yes
Retractability
Retractable
Nose Shape
Ball
Body Finish
Uncoated
Measurement System
Metric
Body Material Grade
303
Handle Material
Stainless Steel
Includes Locking Plunger
Locking Plunger Included
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Material Grade
303
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 17 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 45.7 mm, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 51.7 mm, Plunger Width 6 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.