Indexing Plunger, All SS, Size: 3 D1= 5/8-11, D=8, Style A Non-Lockout WO Locknut, Pin Not Hard

  • Mfr # K0632.111308A6

  • Zoro # G7265590


product price: $40.69
/ea

Key Features

Style
Knob
Grip Length
1-39/64"
Pin Dia.
5/16"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0632.111308A6
Zoro #
G7265590
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-39/64"
Pin Dia.
5/16"
Length
3-1/32"
Barrel Dia.
29/32"
Plunger Dia.
8.00mm
Tip Length
0.314"
Barrel Height
0.90"
Tip Dia.
0.31"
Thread Size
5/8"-11
Thread Length
23 mm
Overall Length
77 mm
Plunger Width
8 mm
Body Diameter
19 mm
Handle Diameter
33 mm
Body Length
69 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Initial Nose Force
15 N
Handle Type
Mushroom Knob
Plunger Finish
Uncoated
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Projection
8 mm
Plunger Material
Stainless Steel
Final Nose Force
35 N
Retractable
Yes
Body Material
Stainless Steel
Thread-Locking Element Included
No
With Locking Plunger
No
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
303
Body Finish
Uncoated
Nose Shape
Pin
Handle Material
Stainless Steel
Retractability
Retractable
Measurement System
Inch
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 5/8 In.-11, Thread Length 23 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 69 mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 77 mm, Plunger Width 8 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.