Zoro Homepage

Indexing Plunger, All SS, Size: 3 D1= 5/8-11, D=8, Style D Lockout Type W Locknut, Pin Hard

  • Mfr # K0632.004308A6

  • Zoro # G7340229


product price: $54.95
/ea

Key Features

Style
Knob
Grip Length
1-39/64"
Pin Dia.
5/16"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.004308A6
Zoro #
G7340229
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-39/64"
Pin Dia.
5/16"
Barrel Dia.
29/32"
Plunger Dia.
8.00mm
Thread Size
5/8"-11
Length
3-1/32"
Tip Length
0.314"
Tip Dia.
0.31"
Barrel Height
0.90"
Plunger Width
8 mm
Overall Length
68 mm
Thread Length
23 mm
Handle Diameter
33 mm
Body Length
60 mm
Body Diameter
19 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Final Nose Force
35 N
Plunger Finish
Uncoated
Handle Type
Mushroom Knob
Plunger Projection
8 mm
Retractable
Yes
With Locking Plunger
Yes
Initial Nose Force
15 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Nose Shape
Pin
Includes Thread-Locking Element
Thread-Locking Element Included
Body Finish
Hardened
Handle Material
Stainless Steel
Plunger Material Grade
420
Includes Locking Plunger
Locking Plunger Included
Body Material Grade
303
Measurement System
Inch
Retractability
Retractable
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 5/8 In.-11, Thread Length 23 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 60 mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 68 mm, Plunger Width 8 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.