Indexing Plunger, All SS, Size: 3 D1= 5/8-11, D=8, Style D Lockout Type W Locknut, Pin Not Hard

  • Mfr # K0632.114308A6

  • Zoro # G7340579


product price: $56.59
/ea

Key Features

Style
Knob
Grip Length
1-39/64"
Pin Dia.
5/16"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.114308A6
Zoro #
G7340579
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-39/64"
Pin Dia.
5/16"
Barrel Height
0.90"
Plunger Dia.
8.00mm
Thread Size
5/8"-11
Barrel Dia.
29/32"
Tip Length
0.314"
Length
3-1/32"
Tip Dia.
0.31"
Plunger Width
8 mm
Thread Length
23 mm
Overall Length
68 mm
Handle Diameter
33 mm
Body Diameter
19 mm
Body Length
60 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Body Material
Stainless Steel
Retractable
Yes
Final Nose Force
35 N
Plunger Projection
8 mm
Plunger Material
Stainless Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Type
Mushroom Knob
With Locking Plunger
Yes
Plunger Finish
Uncoated
Initial Nose Force
15 N
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Retractable
Body Material Grade
303
Handle Material
Stainless Steel
Includes Locking Plunger
Locking Plunger Included
Measurement System
Inch
Nose Shape
Pin
Body Finish
Uncoated
Plunger Material Grade
303
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 5/8 In.-11, Thread Length 23 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 60 mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 68 mm, Plunger Width 8 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.