Indexing Plunger, All SS, Size: 3 D1= M16X1, 5, D=8, Style A Non-Lockout WO Locknut, Pin Not Hard

  • Mfr # K0632.111308

  • Zoro # G7265627


product price:  $45.75
/ea

Key Features

Style
Knob
Grip Length
1-39/64"
Pin Dia.
5/16"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.111308
Zoro #
G7265627
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-39/64"
Pin Dia.
5/16"
Length
3-1/32"
Tip Dia.
0.31"
Barrel Height
0.90"
Barrel Dia.
29/32"
Thread Size
M16x1.5
Plunger Dia.
8.00mm
Tip Length
0.314"
Plunger Width
8 mm
Overall Length
77 mm
Thread Length
23 mm
Body Diameter
19 mm
Handle Diameter
33 mm
Body Length
69 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Handle Type
Knob
Plunger Projection
8 mm
Plunger Material
Stainless Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Finish
Uncoated
With Locking Plunger
No
Final Nose Force
35 N
Body Material
Stainless Steel
Thread Pitch
1.5 mm
Thread-Locking Element Included
No
Initial Nose Force
15 N
Retractable
Yes
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
303
Handle Material
Stainless Steel
Body Finish
Uncoated
Body Material Grade
303
Measurement System
Metric
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M16x1.5, Thread Length 23 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 69 mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 77 mm, Plunger Width 8 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.