Indexing Plunger, All SS, Size: 3 D1= M16X1, 5, D=8, Style C Lockout Type WO Locknut, Pin Not Hard

  • Mfr # K0632.113308

  • Zoro # G7266099


product price: $52.55
/ea

Key Features

Style
Knob
Grip Length
1-39/64"
Pin Dia.
5/16"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.113308
Zoro #
G7266099
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-39/64"
Pin Dia.
5/16"
Tip Length
0.314"
Length
3-1/32"
Barrel Height
0.90"
Barrel Dia.
29/32"
Thread Size
M16x1.5
Plunger Dia.
8.00mm
Tip Dia.
0.31"
Plunger Width
8 mm
Thread Length
23 mm
Overall Length
68 mm
Body Diameter
19 mm
Handle Diameter
33 mm
Body Length
60 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Finish
Uncoated
Body Material
Stainless Steel
Plunger Projection
8 mm
Final Nose Force
35 N
Initial Nose Force
15 N
With Locking Plunger
Yes
Retractable
Yes
Handle Type
Knob
Thread Pitch
1.5 mm
Plunger Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Metric
Retractability
Retractable
Handle Material
Stainless Steel
Nose Shape
Ball
Body Material Grade
303
Plunger Material Grade
303
Includes Locking Plunger
Locking Plunger Included
Body Finish
Uncoated
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M16x1.5, Thread Length 23 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 60 mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 68 mm, Plunger Width 8 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.