Indexing Plunger, All SS, Size: 4 D1= 3/4-10, D=10, Style A Non-Lockout WO Locknut, Pin Hard
Mfr # K0632.001410A7
Zoro # G7276958
product price: $50.15
/eaKey Features
Style
Knob
Grip Length
1-11/16"
Pin Dia.
25/64"
Knob Type
Pull Knob
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0632.001410A7
Zoro #
G7276958
UPC #
-
Country of Origin
Germany
Dimensions
Grip Length
1-11/16"
Pin Dia.
25/64"
Barrel Height
0.98"
Thread Size
3/4"-10
Barrel Dia.
63/64"
Tip Length
0.393"
Length
3-17/64"
Tip Dia.
0.39"
Plunger Dia.
10.00mm
Thread Length
25 mm
Overall Length
83 mm
Plunger Width
10 mm
Body Diameter
22 mm
Body Length
73 mm
Handle Diameter
33 mm
Description
Indexing Plunger, Thread Size 3/4 In.-10, Thread Length 25 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 10.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 73 mm, Final Nose Force 34 N, Initial Nose Force 15 N, Overall Length 83 mm, Plunger Width 10 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.