Indexing Plunger, All SS, Size: 4 D1= 3/4-10, D=10, Style B Non-Lockout W Locknut, Pin Hard

  • Mfr # K0632.002410A7

  • Zoro # G7277420


product price: $52.69
/ea

Key Features

Style
Knob
Grip Length
1-11/16"
Pin Dia.
25/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.002410A7
Zoro #
G7277420
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-11/16"
Pin Dia.
25/64"
Tip Length
0.393"
Plunger Dia.
10.00mm
Thread Size
3/4"-10
Barrel Height
0.98"
Barrel Dia.
63/64"
Length
3-17/64"
Tip Dia.
0.39"
Thread Length
25 mm
Plunger Width
10 mm
Overall Length
83 mm
Body Length
73 mm
Handle Diameter
33 mm
Body Diameter
22 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Thread-Locking Element Included
No
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Finish
Uncoated
Body Material
Stainless Steel
Retractable
Yes
Initial Nose Force
15 N
Plunger Material
Stainless Steel
Handle Type
Mushroom Knob
Final Nose Force
34 N
Plunger Projection
10 mm
With Locking Plunger
No
Body Finish
Hardened
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
420
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Retractable
Handle Material
Stainless Steel
Body Material Grade
303
Measurement System
Inch
Nose Shape
Pin
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 3/4 In.-10, Thread Length 25 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 10.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 73 mm, Final Nose Force 34 N, Initial Nose Force 15 N, Overall Length 83 mm, Plunger Width 10 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.